Shop All Food Service Appliance Parts
Avamix
Apex Sound Enclosure for HBX 48 oz. Blenders
Mfr # 928HBX48E
Zoro # G210783448
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avamix
- MFR # 928HBX48E
- Zoro # G210783448
- Country of Origin Unknown
- Category Food Service Appliance Parts
Description
The AvaMix Apex 928HBX48E sound enclosure for AvaMix Apex HBX1000 48 oz. programmable commercial blender dramatically cuts back on the noise produced by your blender. This enclosure fits over top of the jar to muffle the loud blending process so that your customers' conversations and employees' work can continue without interruption while you prepare your most popular drinks! And thanks to its low profile this sound enclosure fits conveniently underneath shelving even when opened.This enclosure is an essential addition to your blender when it is being used to blend drinks with ice near your customers. The 2-piece sound enclosure with a removable cover-hinge greatly reduces noise from this high power motor to minimize disruption but opens far enough that you can still add products and use your blender tamper. The enclosure features sound-proofing gaskets around the base and sides of the cover for a tight volume-reducing fit. The crystal-clear surface allows for full visibility of the blender's contents giving you the satisfaction of a quiet blender while keeping an eye on the blender's contents. In addition the enclosure offers extra security by locking onto your blender so it does not accidentally move. The enclosure is easy to remove and wipe down which makes cleaning your enclosure and blender a breeze.Overall Dimensions:Width: 11 1/2inDepth: 11 1/2inHeight: 12in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINEX Dinex Translucent Tumbler Lid, PK2000 (DX11948714)
- EZ FLOW Dishwsher Hse 6 Ft, 3/4In Hose Conn (41043)
- WHYNTER 62 Qt Dual Zone Portable Fridge/ Freezer (FM-62DZ)
- CHICAGO FAUCET Lever Handle (369PRJKCP)
- CARTER HOFFMANN Track, Door Lower W/Hole (16505-7709)
- HOBART Board, Relay(Assy) (00-892934-00001)
- KOLPAK Sweep, 38" (53212-2565)
- THUNDERBIRD Internal Gear (ARM-30-34)
- CONTINENTAL REFRIGERATION Shelf Support Zinc (50120)
- HOSHIZAKI Spindle (4A5952-01)
- WELLS Dial2-3/8 D, Off-Hi-8-2 For - Part# 2R40315 (2R40315)
- Avamix Food Service Appliance Parts