Avamix

3 3/4 hp 1 Gallon Stainless Steel Heavy Duty Commercial Food Blender - 120V


product price: $1,602.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Quick to become the workhorse of your kitchen this blender boasts an impressive 3 3/4 hp motor that operates at 26000 RPM on its highest speed. It is the perfect combination of power and control to handle any blending job. With 3 speed options from low to high as well as a pulse button that allows you to throttle quick bursts of power when needed this model gives you complete control over the blending process. The hefty 1gallon heavyduty stainless steel jar allows your staff to create larger batches of dips sauces purees and smoothies than with smaller traditional blender jars. This unit includes nonskid feet on the base and requires a 120V electrical connection to operate. Powerful 3 3/4 hp Motor : This blender boasts a powerful 3 3/4 hp motor that operates at 26000 RPM on its highest speed. Ready to handle the toughest blending jobs its impressive motor will quickly make this model the workhorse of your kitchen. Stainless Steel Jar : Made of heavyduty stainless steel the blender jar resists corrosion and withstands the wear and tear of a busy commercial kitchen. Plus as opposed to plastic jars that are prone to scratching clouding and hazing this stainless steel jar is much more durable and has a greater temperature tolerance. This makes it useful for storing contents in a refrigerator or for blending hot soups. It features dual handles for added safety during transport. 2Piece Lid : The jar's 2piece lid design allows staff to add ingredients while blending without having to remove it or stop the motor. Simply remove the clear center plug and replace it after adding ingredients. 1Gallon Capacity. Your staff will need to load up the jar less frequently than with a traditional size blender jar. Integrated Clasps : Integrated clasps on the side of the blender jar lock down the lid to prevent overflow making blending hot liquids safer. NonSkid Feet : Nonskid feet at the base of the blender help to further eliminate the probability of movement and spillage while in use. 3 Speeds : With 3 speed options from low to high and a pulse button that allows the user to throttle quick bursts of power this model provides complete control over the blending process. It utilizes slowstart blending to break down larger ingredients before increasing to higher blending speeds. This not only prevents messes but also takes some of the strain off of the motor to help increase its overall lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.