Shop All Blenders and Juicers
Avamix
3 1/2 hp Commercial Blender with Keypad Control Adjustable Speed and 48 oz. Tritan Container
Mfr # 928BX1100K
Zoro # G210771551
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avamix
- MFR # 928BX1100K
- Zoro # G210771551
- Country of Origin Unknown
- Category Blenders and Juicers
Description
This blender is the ideal addition to your kitchen thanks to its superior abilities to blend food create delicious mixed drinks and smoothies and even to serve up delicious housemade dressings salsas and spreads. Thanks to its sleek and sturdy ABS plastic base and its heavyduty stainless steel blade assembly this blender is equipped for a variety of tasks in your commercial kitchen. Powerful Controlled Speed : Inside this blender a 3 1/2 hp 1800W motor boasts a whopping 26000 RPM to ensure thorough efficient blending. This blender also features an easytouse touchpad with three speed settings to provide precision control. For additional convenience the pulse button provides a quick and easy way to throttle the unit on high speed when you need quick bursts of power to finish off a recipe break up chunky ingredients or clear the blade area. UserFriendly Controls : This blender features an easytouse smooth membrane keypad and features indicator lights that allow you to quickly see and control the speed of the blender at your fingertips. Tritan Jar : The 48 oz. Tritan plastic jar provides optimal durability. The jar ensures the unit can handle frequent blending in large batches and is clear to allow for easy product visibility. TwoPiece Lid : The 2piece lid makes it possible to add ingredients at any stage in the mixing process. Simply remove the clear inner lid and push the ingredients down into the jar with the tamper. Sleek Practical Design : The blender is made with a sleek and sturdy ABS plastic base which looks great on any counter and holds up in commercial environments. It also includes nonskid feet to prevent any sliding around during operation. The smooth membrane touchpad even eliminates ridges making the blender easy to clean. A 120V electrical connection is required for operation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Paper Cups, Hot, 16 oz, White, PK1000 (2346W)
- DEL MONTE Del Monte In 100% Juice Diced Peach 4 oz. Plastic Bowl, PK24 (2000165)
- VOLLRATH Utility Tong, Nylon Ends (4780922)
- CONTINENTAL REFRIGERATION Hinge Assembly For - Part# Cnt20207 (CNT20207)
- AVAMIX IBHD12 12in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp (928IBHD12)
- AVAMIX 2 hp Commercial Blender with Toggle Control Variable Speed and 64 oz. Tritan Container (928BL2VS)
- AVAMIX 2 hp Commercial Blender with Keypad Control Adjustable Speed and 48 oz. Tritan Container (928BL2K48)
- AVAMIX IBHDW10 Heavy-Duty Variable Speed Immersion Blender with 10in Whisk - 1 1/4 hp (928IBHDW10)
- AVAMIX JE700 Continuous Feed Juice Extractor with Pulp Ejection - 120V (928JE700)
- AVAMIX IBHD18 18in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp (928IBHD18)
- WARING COMMERCIAL Immersion Blender, Black/Silver, 3 gal (WSB35GR)
- Avamix Blenders and Juicers