Shop All Blenders and Juicers
Avamix
2 hp Commercial Blender with Digital Touchpad Control Timer and 64 oz. Tritan Container
Mfr # 928BL2E
Zoro # G310771543
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avamix
- MFR # 928BL2E
- Zoro # G310771543
- Country of Origin Unknown
- Category Blenders and Juicers
Description
With its 2 hp 1500W motor and heavyduty stainless steel blade assembly this blender provides the power you need to easily crush through ice to blend mixed drinks smoothies housemade spreads or salsa and anything else you can throw at it! This unit is great for serving up refreshing beverages at a juice or smoothie bar or churning out mixed drinks at a pub or restaurant. The blender includes a 3 1/2' power cord and requires a 120V electrical connection. Intuitive Digital Control Pad : The blender's digital touchpad control panel is easy to learn and operate. It features three speed settings providing precision control to adapt to different recipes and a 60minute timer that can be set in increments of 30 seconds. Consistent Results : If you will be making the same recipe repeatedly you'll benefit from the blender's onetouch start feature that repeats the most recent time and speed settings with a single press of the inStartin button. Powerful Pulse Feature : When you need quick bursts of power to finish off a recipe break up chunky ingredients or clear the blade area the pulse button provides a quick and convenient way to throttle the unit on high speed. Durable Tritan Jar : The 64 oz. BPAfree Tritan plastic jar provides maximum durability and allows the model to handle frequent blending in large volumes. For added convenience the jar pad is dishwasher safe but the jar should be washed by hand for maximum product life. 2Piece Lid Design : Add ingredients at any stage in the mixing process simply by removing the clear inner lid and pushing the additional ingredients down into the jar using the included tamper. Durable Base : The blender consists of a sleek and sturdy ABS plastic base which looks great on any bar counter. It will hold up in commercial environments while remaining easy to clean!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Pastry Blender (PST-5B)
- DETEX Lock, Cylinder , Detex M#Ecl230D (PP5572)
- OXO BASTER PLASTIC RED (11142200)
- ITI Plate, 6-1/2", Ceramic American White PK36 (VA-6)
- AVAMIX 3 1/2 hp Commercial Blender with Keypad Control Adjustable Speed and 64 oz. Tritan Container (928BX2100K)
- AVAMIX IBHD14COMBO Heavy-Duty 14in Variable Speed Immersion Blender with 10in Whisk - 1 1/4 HP (928IBHD14COMBO)
- AVAMIX IBHDW10 Heavy-Duty Variable Speed Immersion Blender with 10in Whisk - 1 1/4 hp (928IBHDW10)
- AVAMIX IBHD16 16in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp (928IBHD16)
- AVAMIX 2 hp Blender with Digital Touchpad Control Timer and 48 oz. Tritan Container (928BL2E48)
- AVAMIX 2 hp Commercial Blender with Toggle Control Variable Speed and 64 oz. Tritan Container (928BL2VS)
- VITA-MIX 1.5 gal XL™ Container Complete (15899)
- Avamix Small Kitchen Appliances