Shop All Topical Ointments, Creams, and Antiseptics
This Product is Discontinued
Avagard
Avagard Fming Instnt H/Antseptc 93, PK12 (Discontinued)
Mfr # 9321A
Zoro # G4382170
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (12) 500 mL Foaming Instant Hand Antiseptic
- Package Type Case
- Material Ethyl Alcohol
- Latex Content Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avagard
- MFR # 9321A
- Zoro # G4382170
- UPC # 50707387772807
- Country of Origin Canada
- Category Topical Ointments, Creams, and Antiseptics
Details
Includes | (12) 500 mL Foaming Instant Hand Antiseptic |
Package Type | Case |
Material | Ethyl Alcohol |
Item | Hand Antiseptic |
Latex Content | Latex Free |
Description
Hand Antiseptic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.