Wall Mount Bracket for Ductless Mini Split AC, Outdoor Unit (for 9K BTU to 36K BTU Condenser)
Mfr # AUX-PARTS-BRACKET
Zoro # G204405967
Key Features
- Color White
- Width 34
- Height 3
- Length 3
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aux
- MFR # AUX-PARTS-BRACKET
- Zoro # G204405967
- UPC # 707338054940
- Country of Origin China
- Category Ductless AC Installation Accessories
Dimensions
Width | 34 |
Height | 3 |
Length | 3 |
Details
Color | White |
Description
Universale outdoor wall mounting bracket for ductless mini split air conditioner heat pump systems, 9000-36000 BTU condenser
Raises the condensing unit above ground level for multi-floor mounting
Works with any brand name wall mounted split air conditioner heat pump systems
Solid epoxy-coated: galvanized and epoxy painted, matte surface prevent the A/C to drop out of the wall
The support arms extended to 18 inches to allow the distance of 5 inches between the outdoor condenser and the wall
Crossbar, brackets and support arms are fashioned with durable powder coating to prevent rust
Heavy-duty construction supports up to 220 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE 8 Rect STL Roof Cap (634)
- HONEYWELL HOME RELAY, DPDT, COIL 120V, 50/60 HZ, TERMINAL C (R4222D1013)
- GREENSEAM End Cap, Galvanized Steel, 26 ga (GRECP14GA26)
- HONEYWELL L4006E1067 Manual Reset High (L4006E1067)
- AUX Decorative PVC Line Cover Tubing Kit for Ductless Mini Split Air Conditioner, Heat Pump, 6.5ft (AUX-PARTS-LINESET)
- DIVERSITECH Brush, Cpr Tube, 5/8Od, 11/16Bd (B-927)
- ASTRO PNEUMATIC Air Coupler, 3 Way Swivel, 160 psi. (3SB10)
- SUPCO Neoprene Air Tubing, 3/16"-5 ft. (SNAT3165)
- SUPCO Red Silicone Tubing, 1/4"-5 ft. (SSRT145)
- DIVERSITECH Propeller, Replacement, 48 Inch Dia (R44801)
- SUPCO Tube Piercing, SF39 Series (SF3090)
- Aux Ductless AC Installation Accessories