Shop All Ductless Mini Split Air Conditioners
Aux Usa
BHI Ductless Mini Split AC W/ Outdoor Heat Belt, Wifi Enabled, 12,000 BTU, 20 SEER, 115V, White
Mfr # BHI-12K115V-US-C
Zoro # G105294783
product price: $1,394.99
/ea
Free Shipping & Returns
$1,394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aux Usa
- MFR # BHI-12K115V-US-C
- Zoro # G105294783
- UPC # 707338055411
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Description
The bhi mini split ac ductless heat pump with "wi-fi" control is the air comfort system you need to ensure your home stays comfortable, cool, and cost effective for as long as you desire. this high-quality ductless heat pump is energy efficient, packed with great features, and priced to meet most household budgets. Specially outdoor unit has "heating belt" that works by temperature sensor, if temperature lower than 32 f (0 c) degree, it would start to heat and when higher than 32 f (0 c) degree, it would stop working automatically to ensure that outdoor unit does not freeze, it's a great feature to use bhi mini split ac at cold temperature areas. If you need targeted air comfort for a single zone in your home or need more general air conditioning, variable speed compressor energy efficient performance ensures an bhi operates both effectively and affordable. Bhi mini split series ductless heat pump should be exactly what you've been searching for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETCOOL QUIETCOOL Steel 9.75"H 16.5"W Exhst Fan (AFG SMT PRO-3.0)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 18 1/2 in W, 13 1/2 in L (BGG08C)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG48)
- DETROIT RADIANT Flame Sensor (TP-222)
- PERFECT AIRE 36000Btu Quick Connect Mini Split 208/230V (3PAMSHQC36-2BOX)
- FRIGIDAIRE Air Conditioner, Residential, 10000BtuH (FFRE103WA1)
- MRCOOL 3.5 Ton 14.25 SEER Multi Speed Air Conditioner Central Split System (MAC16042A, MAHM042CTA)
- MRCOOL 24K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-ES-24-HP-230E)
- PERFECT AIRE 12000Btu Quick Connect Mini Split 115V (3PAMSHQC12BOX)
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-HH-18-HP-230E)
- MRCOOL 3 Ton 15.10 SEER Multi Speed Air Conditioner Central Split System (MAC16036A, MAHM036CTA)
- Aux Usa Ductless Mini Split Air Conditioners