Shop All Window Air Conditioner Accessories
Aux
1/4" x 1/2", 25 Ft. Universal Cooper Line Set for 12,000 BTU Mini Split AC
Mfr # AUX-PARTS-12K BTU LINESET-25FT
Zoro # G705671625
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5
- Color Black
- Cable Length 28
- Width 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aux
- MFR # AUX-PARTS-12K BTU LINESET-25FT
- Zoro # G705671625
- UPC # 707338055015
- Country of Origin China
- Category Window Air Conditioner Accessories
Dimensions
Height | 5 |
Cable Length | 28 |
Width | 28 |
Details
Color | Black |
Description
• 1/4 in. x 1/2 in. x 25 ft. Universal Cooper Line Set for 12,000 BTU Mini Split Air Conditioner
• 100% copper made, no aluminum or aluminum plus copper, C12200 soft annealed copper tubing comply to US standard ASTM B280
• Suitable for R410a and R32 split air conditioner tubing with 0.81 mm wall thickness
• 1/2 in. thick insulation, with excellent thermal insulation, well prevent condensation specially in high humidity areas
• Liquid line and suction line with 1/2 in. thick insulation
• Universal fit most brand and model, please check carefully for require size for your unit, you will need to use the brass nuts from your unit for the perfect flare of the tubing
• 100% copper made, no aluminum or aluminum plus copper, C12200 soft annealed copper tubing comply to US standard ASTM B280
• Suitable for R410a and R32 split air conditioner tubing with 0.81 mm wall thickness
• 1/2 in. thick insulation, with excellent thermal insulation, well prevent condensation specially in high humidity areas
• Liquid line and suction line with 1/2 in. thick insulation
• Universal fit most brand and model, please check carefully for require size for your unit, you will need to use the brass nuts from your unit for the perfect flare of the tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 10-1/4 In. L (815-100-250)
- GREENSEAM Round Tee, 14 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 24" L, 18 3/4 in H (GRFTJ14GA26)
- HONEYWELL Ml7984A4009 24V Modulating (ML7984A400)
- EVERPURE Cartridge, Water Filter - 2000 (9612-22)
- AUX 5/8" x 1/4", 25 Ft. x 2 Universal Cooper Line Set for 24,000 BTU Mini Split AC (AUX-PARTS-24K BTU LINESET-25FT)
- AUX 5/8" x 3/8" x 25 ft. x 2 Universal Cooper Line Set for 36,000 BTU Mini Split AC (AUX-PARTS-36K BTU LINESET-25FT)
- AUX 1/4" x 1/2" x 12 ft. Universal Cooper Line Set for 12,000 BTU Mini Split AC (AUX-PARTS-12K BTU LINESET-12FT)
- UEI TEST INSTRUMENTS Test and Check Kit (TACK15)
- FROST KING Weather Seal Kit, 32" H, 4-1/8" W (AC12H)
- FROST KING Air Conditioner Cover, 25" H, 17" W (AC9H)
- ALL-SOURCE 34 In. x 34 In. x 30 In. 9 mil Square Air Conditioner Cover (CC32XHDI)
- Aux Window Air Conditioner Accessories