Shop All Automotive Body Clips
Auveco
STANDARD & METRIC BOLT & NUT GAUGE GREEN PLASTIC
Mfr # 21152
Zoro # G612309314
product price: $10.75
/ea
$10.75
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
- Brand Auveco
- MFR # 21152
- Zoro # G612309314
- Country of Origin China
- Category Automotive Body Clips
Description
U.S.S., S.A.E. & Metric Bolt and Nut Guage Excellent for sizing bolts, screws, nuts USS, SAE, and Metric and twist drills. You size the bolt diameter by pushing the bolt through the sizing holes. Also gauges hex nuts and washers USS & SAE while metric hex nuts and washers can be measured by holding them under the metric holes. The back of the gauge includes a feature for measuring U.S. and Metric thread pitch. Special notches on the front of the tool allow you to measure flat head metal and wood screws. Made of sturdy, light weight green plastic that resists water, alcohol, oil and grease.
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
- PREVAL REGRIP LARGE (PRPN61-7BL-001)
- SLICK LOCKS SlickLocks: Spinner 360 Fits Master/American and Slick Locks Puck Locks (SLL-NPS-10)
- CURT Flat 4-Way Connector Plug/Socket, 58051 (58051)
- CURT Sfty Pin, 12" Chain, 3" Pin L, 5/16", 25034 (25034)
- AUVECO EXTRUDED U NUT 3/8-16 SCREW SIZE5, 25PK (10055)
- AUVECO HEX HEAD SEMS BODY BOLT W/DOG POINT 1/4-20 X 1-3/16 - BLACK, 50PK (24174)
- AUVECO AUVECOPAK NYLON RIVET, 1/4 DIAMETER, 4PK (AP17101)
- AUVECO 5/16-18 X 1 HEX SEMS BELLVILLE WA.HD., 100PK (9756)
- AUVECO UNIVERSAL MOULDING FASTENER #10-24 X 3/4 BOLT5, 25PK (19378)
- AUVECO FORD SPECIALTY RIVET, PK/15, 15PK (21245)
- DISCO Blk Push On Retainers 4mm Screw Size 11mm OD PK100 (1691PK)
- Auveco Automotive Body Clips