Shop All Wire Terminals
Auveco
Solderless Fork/Spade Tongue Terminals #8-#10. y 25.5, 25PK
Mfr # 9060
Zoro # G512308707
$10.75
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
- Brand Auveco
- MFR # 9060
- Zoro # G512308707
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Description
PRODUCT INFORMATIONQuantity: 25Color: BlueInsulation: NylonStud Size: #8 - #10Type: SpadeWire Gauge: 16 to 14Made In: TaiwanNylon Insulated With Insulation GripHighest grade electrolytic copper body, tin plated to resist corrosionNylon insulator for widest temperature rangeSeamless brass sleeve for superior barrel strength and insulation gripSuperior vibration resistanceConstructed to meet the highest military and industrial standardsOEM CROSS REFERENCESAllied Bolt: 3625Car-Pak: J03954Disco: 3625PKCALIFORNIA PROP 65WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause Reproductive Risk & Cancer. For more information go to www.P65Warnings.ca.gov.
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
- LINEMASTER Classic II - Shielded (78SH2)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412RCU)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- SWE-TECH 3C Bulk Cat6 Gray Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-021TH)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RHTX)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 (M6-38RK)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (RC10-14FL)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PNF10-10R-L)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 12, PK25 (EDV10-250M-Q)
- Auveco Wire Terminals