Shop All Push-In Rivets
Auveco
Push-In Rivet, Nylon Body, 25 PK
Mfr # 18277
Zoro # G4560486
product price: $10.49
/pk 25, $0.42/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Rivet Type Retainer
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auveco
- MFR # 18277
- Zoro # G4560486
- Country of Origin Unknown
- Category Push-In Rivets
Details
Item | Push-In Rivet |
Material | Nylon |
Rivet Type | Retainer |
Color | Gray |
Description
Ford Roof Trim,Retainer,Gray,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #10-24 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22104-100)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK (MGLP-U8-6-PKT)
- FLEX-STRUT Washer, Sq, Channel Guide, 3/8" Hole (FS-5004-3/8 E/G)
- TITAN INDUSTRIAL SUPPLY 5/16 in.-18 X 1/2 in. Grade 5 Coarse Hex Head Cap Screw (T5161812Z5)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 20 mm L, Nylon Body, 25 PK (5NCD3)
- ZORO SELECT Push-In Rivet, Dome Head, 0.118 in Dia., 19/64 in L, Nylon Body, 20 PK (27SR118310)
- ZORO SELECT Push-In Rivet, Dome Head, 6.3 mm Dia., 45 mm L, Nylon Body, 25 PK (10064PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.12 in Dia., 4/9 in L, Nylon Body, 20 PK (61PR100000)
- ZORO SELECT Push-In Rivet, Dome Head, 9.5 mm Dia., 14 mm L, Nylon Body, 25 PK (2108PK)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 13 mm L, Nylon Body, 15 PK (9943PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Nylon Body, 50 PK (5675PK)
- Auveco Push-In Rivets