Shop All Splicing Connectors
Auveco
ELECTRICAL CONNECTOR T-TAP 18-14 GAUGE, 10PK
Mfr # 12161
Zoro # G412308265
$8.95
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
- Brand Auveco
- MFR # 12161
- Zoro # G412308265
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Description
Fully insulated connector for tapping into a line without stripping the insulation. No special tools are required. Place wire to be tapped in locating notch. Then close with pliers. Complete connection withAuveco fully insulated male terminal: 11828 22-18 ga., 11605 16-14 ga. or 11830 12 ga.
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
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D09B7)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 25mm W, Color Yellow (WL-SW-100-50-YL)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1944-5AV61, Size 3RT1044 (SE14480)
- HI-TEC 16-14 in. 0.250 FI Nylon M Disconnect with T-Tap Splice Sets - 4 Piece (HI2590926)
- FLEX-STRUT Angle Splice, 3-Hole (FS-5110 E/G)
- PANDUIT Butt Splice Connector, Blue, 1.150in, PK100 (BSN14-C)
- BURNDY Splice Kits, 1 AWG to 250 kcmil, 194F, Blk (AGSKIT250)
- QUICKCABLE Fusion Butt Splice, 1/0 (141410-2001)
- COOL SEAL Butt Splice Connector, 22-18 AWG C, PK25 (33130-EC)
- 3M Butt Splice Connector, 4 AWG, Yel, PK10 (MV4BCX)
- Auveco Wire Connectors & Disconnects