Shop All Tactical Gloves
Autox
Rescue Gloves, XL, Orange, Polyurethane, PR
Mfr # 911-AX9/XL
Zoro # G7121060
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Orange
- Cuff Elastic
- Palm Material Polyurethane
- Application Rescue Workers, Firemen, Close Range Dexterity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autox
- MFR # 911-AX9/XL
- Zoro # G7121060
- UPC # 616314038211
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | XL |
Details
Item | Rescue Gloves |
Color | Orange |
Cuff | Elastic |
Palm Material | Polyurethane |
Application | Rescue Workers, Firemen, Close Range Dexterity |
Finger Style | Full Finger |
Back Material | Polyurethane |
Stitching | Kevlar(R) |
Standards | ISO 9001:2008, ISO 14001:2004 |
Knuckle Padding Material | Breathable Polyester Mesh |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Palm Material Polyurethane, Standards ISO 14001:2004, ISO 9001:2008, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIGWAM MILLS LG WHT DBL Sole Sock (F1140-731-LG)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4913)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28100)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 10ft.Cotton Core (HDPP510Rope-100-HP-SE-PS)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, M, 8" L, PR (MSD-55-009)
- CONDOR OUTDOOR PRODUCTS STRYKER PADDED KNUCKLE GLOVE, BLACK (226-002-09)
- RINGERS GLOVES Rescue Gloves, 2XL, Red, PR (355-12)
- MECHANIX WEAR The Original® Tactical Glove, Gray, L, 9" L, PR (MG-88-010)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 7" L, Black, PR (IEXT-FIBLK-03-M)
- MECHANIX WEAR Tactical Glove, L, Black, PR (MP3-F55-010)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, M, 8" L, PR (MG-72-009)
- Autox Tactical Gloves