Autowater QSK-742 Quick Snap in Ground 5 in. Pop Up Adjustable Sprinkler with Quick Hose Connectors & Splitter; Pack of 2
Mfr # QSK-742
Zoro # G803922254
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autowater Irrigation
- MFR # QSK-742
- Zoro # G803922254
- UPC # 856757001124
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Description
Gear-driven rotating sprinklers just like the contractors install. Only you do not have to trench the lawn or pay for buried plumbing. They stay safely buried in place until needed. You can mow right over them. Just snap your hose on to the swiveling quick-connect and water pressure pushes the riser up 5 inches above the ground. A powerful stream throws water 17 to 40 feet at 2.5 gallons per minute. You set the rotation from 40-360 degrees. Both settings are right on top and easy to make while the unit is on or off. When you turn off the water, the riser drops back below ground where it stays ready till next time. All it takes is a garden trowel to dig a 4 inch hole, 9 inches deep. Thats it. plant them, point them, set them, forget them. No assembly required. Plant them right next to drives or sidewalks, in flower beds anywhere, really. Corners are good spots. Most front lawns can be completely watered with just two, each in an opposite corner. For smaller watering areas you will need a Quick-Snap Spray. The swiveling hose connect makes it easy to snap on the hose from any direction. Instructions are included and they are very simple. These are industrial strength sprinklers that will give years of faithful service. Depending on your water pressure, you can string two them off the same hose line using the ‘Y’-connector which is included; you can add a timer at the faucet. These units can be removed and taken with you to the new house when you move. Without the hassle of buried pipes you can even tilt them in the ground to get just the spray angle you want. Worried about winter freeze damage in your area. You may want to order a Quick-Snap Air Purge. It blows out the water with an ordinary bicycle pump. Each sprinkler comes with its own hose quick-connect and a bright orange cap to help find the unit when the grass grows long, lush and green. Lawns do not move. Why keep moving sprinklers around. Bury them, instead.
Features- Includes 2 Sprinklers with hose connectors and hose line ‘Y’ splitter
- Pops up with water pressure and automatically drops down when water’s off so you can mow right over it
- Snap on hose from any direction and water up to 5000 square feet each
- Easy to install in minute
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Tip Tooth Long 1U3302HX 1U3302SYL 1U3301 9N4302 8J5302 9J4302 964752 (1U3302)
- OREGON CBN Grinding Wheel, 5-3/4" X 5/16" X 5/8" (OR534-516-CBN)
- ARROW STORAGE PRODUCTS 8x6 Classic Steel Storage Shed, Blue Grey (CLG86BG)
- RAIN BIRD Nozzle Undrgrnd Qtr Pat (15-Q-C1)
- KURIYAMA Tigerflex Hose, 100ft (WT150X100)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H86)
- DRAMM ColorStorm Blue Reinforced Water Hose, 50'L x 5/8 dia. (17005)
- GILMOUR Gilmour 25-34075 Garden Hose, 75 ft L, Rubber/Vinyl (840751-1002)
- CONTINENTAL Water/Garden Hose (CWR058-50)
- CONTINENTAL Garden Hose, 3/4" ID x 75 ft., Black, Hose Fitting A Type: MGHT (CWH075-75MF-G)
- TUFF GUARD Water Hose, Extrusion, 5/8 In ID, 50 ft L (20579028)
- Autowater Irrigation Garden Hoses