Autowater QSK-741 Quick Snap in Ground 5 in. Pop Up Adjustable Sprinkler with Quick Hose Connector
Mfr # QSK-741
Zoro # G703922217
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autowater Irrigation
- MFR # QSK-741
- Zoro # G703922217
- UPC # 856757001087
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Description
A gear-driven rotating sprinkler just like the contractors install. Only you do not have to trench the lawn or pay for buried plumbing. It stays safely buried in place until needed. You can mow right over it. Just snap your hose on to the swiveling quick-connect and water pressure pushes the riser up 5 inches above the ground. A powerful stream throws water 17 to 40 feet at 2.5 gallons per minute. You set the rotation from 40-360 degrees. Both settings are right on top and easy to make while the unit is on or off. Most front lawns can be completely watered with just two, each in an opposite corner. When you turn off the water, the riser drops back below ground where it stays ready till next time. You can use a garden trowel to dig a 4 inch hole, 9 inches deep. Thats it plant it, point it, set it, forget it. No assembly required. Just pull it out of the box and stick it in the hole. Plant them right next to drives or sidewalks, in flower beds anywhere, really. Corners are good spots. The swiveling hose connect makes it easy to snap on the hose from any direction. Instructions are included and they are very simple. This is an industrial strength sprinkler that will give years of faithful service. Depending on your water pressure, you can string two or more Quick-Snaps off the same hose line; you can add a timer at the faucet. These units can be removed and taken with you to the new house when you move or reset when landscaping matures. Without the hassle of buried pipes you can even tilt them in the ground to get just the spray angle you want. Worried about winter freeze damage in your area. You may want to order a Quick-Snap Air Purge. It blows out the water with an ordinary bicycle pump. Each sprinkler comes with its own hose quick-connect and a bright orange cap to help find the unit when the grass grows long, lush and green. Lawns don’t move. Why keep moving sprinklers around Bury them, instead.
Features- Powerful compact sprinkler hides in your lawn just like a contractor installed system
- Pops up with water pressure and automatically drops down when waters off so you can mow right over it
- Snap on hose from any direction to water up to 5000 square feet
- Easy to install in minutes
- 5 year warranty
- No assembl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-50X100)
- FIMCO 15 gal. Economy Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-15-EC)
- KING BROTHERS BALL VALVE 1"" SCKT WELD (LT-1000-S)
- OREGON Gatorline Square Trimmer Line, .130" by 600', 5Lb Spool (21-030)
- AUTOWATER IRRIGATION Autowater QSK-742 Quick Snap in Ground 5 in. Pop Up Adjustable Sprinkler with Quick Hose Connectors & Splitter; Pack of 2 (QSK-742)
- ZORO SELECT Water Hose, Hot/Cold, Rubber, 50 ft., Red (423H83)
- JGB ENTERPRISES Lay-Flat Water Hose (017-0120-0719)
- WATER RIGHT 75 Ft Coil Hose Rosemary (PCH-075-RM)
- WATER RIGHT Garden Hose 100 Ft 600 Series - Eggplant (PSH3-100-EP)
- BEST GARDEN 5/8 In. Dia. x 50 Ft. L. Light-Duty Garden Hose (DBR5850)
- GILMOUR Sprinklr/Soaker Hose 50' (871421-1002)
- Autowater Irrigation Watering & Irrigation