Shop All Automotive Switches
Autotex
Wiper Motor Switch, 1-Speed
Mfr # 400257
Zoro # G0801087
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wiper System Component
- Material Mixed
- Includes Hardware
- Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
- For Use With WWF Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 400257
- Zoro # G0801087
- Country of Origin United States
- Category Automotive Switches
Details
Item | Wiper Motor Switch |
Type | Wiper System Component |
Material | Mixed |
Includes | Hardware |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
For Use With | WWF Series |
Mounting Hardware Included | Yes |
Description
Wiper Motor Switch, Material Mixed, Includes Hardware, For Use With WWF Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Type Wiper System Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood 6523BK7 Black LED Docking Lights; 2.8" x 4.5", PK2 (6523BK7)
- ILC Replacement for AFRON PA-300 YEAR 2005 GX390 HONDA GAS VARIOUS EQUIPMENT STARTER (WX-SURU-2)
- EDGE INSIGHT CTS3 DIGITAL GAUGE MONITOR (84130-3)
- KOHLER Plug Spark (25 132 28-S)
- AUTOTEX Wiper Motor Switch, 2-Speed (400258)
- DORMAN Hd Ignition Switch, 901-5601 (901-5601)
- VELVAC Atm/Mini Fuse 5 Amp (091303-5)
- FOUR SEASONS AGCO-ALLIS-BELS-CASE/IH-CLAAS-DEUTZ-ALLI (20017)
- STANDARD IGNITION A/C & HEATER BLOWER MOTOR SWITCH (HS-202)
- VELVAC Agc Glass Fuse 10 Amp (091140-5)
- NTK Ignition Switch 1986-1989 Suzuki Samurai 1.3L, 1S6331 (1S6331)
- Autotex Automotive Electrical