Shop All Windshield Wiper Parts
Autotex
Wiper Motor, Oscillating, 12 V
Mfr # AX9109
Zoro # G0541834
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 1 in
- Type Oscillating
- For Use With Kenworth
- Material Mixed
- Standards DIN 72 783
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autotex
- MFR # AX9109
- Zoro # G0541834
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 1 in |
Size | 1 in |
Details
Item | Wiper Motor |
Type | Oscillating |
For Use With | Kenworth |
Material | Mixed |
Standards | DIN 72 783 |
Motor Voltage | 12 V |
Voltage | 12 V |
Compatible with Make/Model/Year | 1987 to 2006 Kenworth C500, 1987 to 2006 Kenworth T300, 1987 to 2006 Kenworth T400, 1987 to 2006 Kenworth T450, 1987 to 2006 Kenworth T600, 1987 to 2006 Kenworth T800, 1987 to 2006 Kenworth W900 |
Mounting Hardware Included | Yes |
Includes | Nut, Screws, Wiring Connector |
Application | Commercial Truck |
Description
Wiper Motor, Voltage 12 V, Material Mixed, Includes Nut, Screws, Wiring Connector, For Use With Kenworth, Application Commercial Truck, Compatible with Make/Model/Year 1987 to 2006 Kenworth C500, 1987 to 2006 Kenworth T300, 1987 to 2006 Kenworth T400, 1987 to 2006 Kenworth T450, 1987 to 2006 Kenworth T600, 1987 to 2006 Kenworth T800, 1987 to 2006 Kenworth W900, Mounting Hardware Included Yes, Size 1 in, Type Oscillating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Motorized 50W Led Spot Light W/ Remote 360°/120° Swivel Function (RSM50WB)
- SANOXY Mini Pet Dog Cat GPS Locator Tracker Tracking Anti-Lost Device Finder Random Color (GPS-303643764020)
- SEACHOICE Mushroom Anchor-25 Lb (44800)
- AGS Ru-Glyde Tire Mounting and Rubber Lubricant, 1 Gallon Bottle (RG-18)
- AUTOTEX Wiper Arm, Wet Pantograph Type, 20" Size (200423N)
- AUTOTEX Wiper Motor, Oscillating, Size Shaft 3 In (4R3.12.R110D)
- AUTOTEX Wiper Motor, 2-1/2" Shaft, Heavy Duty (4R2.24.R110D)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9301)
- AUTOTEX Wiper Motor, J3 Series, 12V, 32nm Torque (D101)
- AUTOTEX Wiper Motor, Oscillating, Voltage 12 (4R1.12.R110D)
- RAIN-X WINDSHIELD WIPER PARTS OEM 16 Inch Beam Style Black All Weather Blade With Water Repelling Coati (5079274-2)
- Autotex Windshield Wiper Parts