Shop All Windshield Wiper Parts
Autotex
Wiper Motor, J3 Series, 12V, 38nm Torque
Mfr # D103
Zoro # G6125817
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
- Size (In.) 7 23/64 in
- Series J3
- Features Dynamic Park Circuit, 38nm Torque, Metric Threads, Thermoswitch Protected, M8x1.25 Shaft Thread
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # D103
- Zoro # G6125817
- UPC # 837446002493
- Country of Origin Viet Nam
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 7 23/64 in |
Size | 7 23/64 in |
Details
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
Series | J3 |
Features | Dynamic Park Circuit, 38nm Torque, Metric Threads, Thermoswitch Protected, M8x1.25 Shaft Thread |
Type | Heavy Duty |
For Use With | J3 Series |
Motor Voltage | 12 V |
Item | Wiper Motor |
Material | Mixed |
Standards | CE Certified |
Includes | Mounting Screws |
Voltage | 12 V |
Mounting Hardware Included | Yes |
Description
Wiper Motor, Voltage 12 V, Material Mixed, Includes Mounting Screws, For Use With J3 Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 7 23/64 in, Type Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RARITAN Joker Valve W/ Cross Slits (C254)
- ALL BALLS All Balls Rear Independent Susp Kit 50-1129 (50-1129)
- ASSOCIATED EQUIPMENT Lexan Plug, Gray, DC (6208)
- MARTIN TOOLS Adjustable Face Spanner, 4" (MRT484)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 26 In (200489N)
- AUTOTEX Wiper Arm, Wet Radial, Size 16 In (201509N)
- AUTOTEX Wiper Arm, Dry Pantograph, 22 In Size (200464)
- AUTOTEX Wiper Motor, 12V (H131)
- AUTOTEX Wiper Motor, J3 Series, 12V, 55nm Torque (G138)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 31.5 In (200487N)
- RAIN-X WINDSHIELD WIPER PARTS OEM 21 Inch Single Blade Without Spoiler Black 3 Season Rubber Blade (RX30121)
- Autotex Windshield Wiper Parts