Shop All Windshield Wiper Parts
Autotex
Wiper Motor, 3-1/2" Shaft, Heavy Duty
Mfr # 4R3.24.R110D
Zoro # G6125738
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5 1/2 in
- Type Heavy Duty
- Motor Voltage 24 V
- Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
- For Use With WWF Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 4R3.24.R110D
- Zoro # G6125738
- UPC # 837446002653
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 5 1/2 in |
Size | 3 1/2 in |
Details
Item | Wiper Motor |
Type | Heavy Duty |
Motor Voltage | 24 V |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
For Use With | WWF Series |
Series | WWF |
Material | Mixed |
Includes | Mounting Screws |
Features | 110 Degrees Adjustable Wipe Angle, 3-1/2 in Shaft |
Mounting Hardware Included | Yes |
Voltage | 24 V |
Description
Wiper Motor, Voltage 24 V, Material Mixed, Includes Mounting Screws, For Use With WWF Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 3 1/2 in, Type Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Fan and Water Pump, 7440 (7440)
- UNIVERSAL AIR COND BLOWER MOTORS (BM00126C)
- KEN-TOOL Extension Kit, 5-Pc 1/2" Drive (30235)
- JR PRODUCTS JR Products 20785 Fold-Out Bunk Clamp - Zinc (20785)
- AUTOTEX Wiper Motor, J3 Series, 24V, 28nm Torque (H137)
- AUTOTEX Wiper Motor, 24V, 2-1/2" Shaft, 2 Speed (4R2.24-19S2.R110D)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 28 In (200483N)
- AUTOTEX Windshield Wiper Motor (MT107372)
- AUTOTEX Wiper Motor, 12V, Dynamic Park Circuit (MT105715)
- AUTOTEX Windshield Wiper Arm (201511N)
- DORMAN Wiper Motor Pulse Board Module, 906-136 (906-136)
- Autotex Windshield Wiper Parts