Shop All Windshield Wiper Parts
Autotex
Wiper Motor, 3-1/2" Shaft, 18nm Torque
Mfr # 4A3.12.R110CE
Zoro # G6125640
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5 1/2 in
- Features 110 Degrees Adjustable Wipe Angle, 18nm Torque, 3-1/2 in Shaft, Coast to Park Circuit
- For Use With WWF Series
- Standards CE Certified
- Motor Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autotex
- MFR # 4A3.12.R110CE
- Zoro # G6125640
- UPC # 837446004343
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 5 1/2 in |
Size | 3 1/2 in |
Details
Item | Wiper Motor |
Features | 110 Degrees Adjustable Wipe Angle, 18nm Torque, 3-1/2 in Shaft, Coast to Park Circuit |
For Use With | WWF Series |
Standards | CE Certified |
Motor Voltage | 12 V |
Includes | Mounting Screws |
Material | Mixed |
Type | Heavy Duty |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
Series | WWF |
Voltage | 12 V |
Mounting Hardware Included | Yes |
Description
Wiper Motor, Voltage 12 V, Material Mixed, Includes Mounting Screws, For Use With WWF Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 3 1/2 in, Type Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Micro-V Belt - Water Pump To Power Steering, K040250 (K040250)
- AUTOTEXT HEAVY DUTY Dyna Radial Dry Wiper Arm, 26" (201564)
- CUSTOM ACCESSORIES Shop Craft Shop Craft Black 14.5 in. H Plastic Funnel (31117)
- WEATHER GUARD Service Body Rack, White, Alum, 24-1/2 In (1425-3)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9204F)
- AUTOTEX Wiper Motor, 12V (H131)
- AUTOTEX Wiper Motor, J3 Series, 24V, 28nm Torque (H137)
- AUTOTEX Windshield Wiper Arm (201510N)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9202)
- AUTOTEX Wiper Motor, 24V (H132)
- AUTOTEXT HEAVY DUTY Wiper Motor for School Bus (AX9111)
- Autotex Automotive Exterior Accessories