Shop All Windshield Wiper Parts
Autotex
Wiper Motor, 24V, Dynamic Park Circuit
Mfr # MT105716
Zoro # G6125765
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 6 29/64 in
- Type Heavy Duty
- Includes Mounting Screws
- Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
- Series J3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # MT105716
- Zoro # G6125765
- UPC # 837446002578
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 6 29/64 in |
Size | 6 29/64 in |
Details
Item | Wiper Motor |
Type | Heavy Duty |
Includes | Mounting Screws |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
Series | J3 |
Motor Voltage | 24 V |
For Use With | J3 Series |
Features | Dynamic Park Circuit, 32nm Torque, Ball Bearing |
Standards | CE Certified |
Material | Mixed |
Mounting Hardware Included | Yes |
Voltage | 12 V |
Description
Wiper Motor, Voltage 12 V, Material Mixed, Includes Mounting Screws, For Use With J3 Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 6 29/64 in, Type Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Reg Black Oxide Cold Chisel, 7/8 In.X 12 (MAY10217)
- HOLLEY MECH PUMP SM CHEVY CHROME (12-834)
- X-TRA SEAL Tire Repair Sealer, 16 Oz. (14-128A)
- GATES Fuel Hose, 1/2 ID x 25 Ft, 35PSI (27006)
- AUTOTEX Wiper Arm, Wet Radial Type, 26" Size (201514N)
- AUTOTEX Wiper Arm, Wet Pantograph Type, 20" Size (200423N)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9202)
- AUTOTEX Wiper Motor Kit, 12V, 80 deg. Wipe Angle (SQ112080SSK)
- AUTOTEX Wet Kit, Wiper Arm Replacement (19478)
- AUTOTEX Wiper Motor, 12V, 1-1/2" Shaft, 2 Speed (4R1.12-19S2.R110D)
- DORMAN Windshield Wiper Arm, 42704 (42704)
- Autotex Automotive Exterior Accessories