Shop All Windshield Wiper Parts
Autotex
Wiper Motor, 24V, 2-1/2" Shaft, Metal
Mfr # 4A2.24.R110CE
Zoro # G6125659
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With WWF Series
- Series WWF
- Material Mixed
- Standards CE Certified
- Motor Voltage 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 4A2.24.R110CE
- Zoro # G6125659
- UPC # 837446004336
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 5 1/2 in |
Size | 2 1/2 in |
Details
For Use With | WWF Series |
Series | WWF |
Material | Mixed |
Standards | CE Certified |
Motor Voltage | 24 V |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
Item | Wiper Motor |
Includes | Mounting Screws |
Features | 110 Degrees Adjustable Wipe Angle, 18nm Torque, 2-1/2 in Shaft, Coast to Park Circuit |
Type | Heavy Duty |
Mounting Hardware Included | Yes |
Voltage | 24 V |
Description
Wiper Motor, Voltage 24 V, Material Mixed, Includes Mounting Screws, For Use With WWF Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 2 1/2 in, Type Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 94-01 Dodge Ram Vertical Grill Chrome (HG-RAM94CVT)
- ZEROSTART Engine Heater - 1500W 120V Cummins (3500107)
- BALDWIN FILTERS Air Filter, 12-9/32 x 20-17/32 in. (RS3870)
- PARKER Male Y Connector, 3/8 in. Tube, 2.56 in. L (368PTC-6-4)
- AUTOTEX Wiper Motor, Mack CH (AX9103)
- AUTOTEX Wet Kit, Wiper Arm Replacement (19478)
- AUTOTEX Wiper Motor Kit, 12V, 80 deg. Wipe Angle (SQ112080SSK)
- AUTOTEX Wiper Arm, Wet Radial Type, 26" Size (201514N)
- AUTOTEX Wiper Motor, 24V (H132)
- AUTOTEX Wiper Motor, Oscillating, 12 V (H134)
- MOTORMITE WINDSHIELD WIPER LINKAGE BUSHING (49470)
- Autotex Automotive Exterior Accessories