Shop All Windshield Wiper Parts
Autotex
Wiper Motor, 24V, 2-1/2" Shaft, 2 Speed
Mfr # 4R2.24-19S2.R110D
Zoro # G6125695
original price:
$205.99
14% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5 1/2 in
- Type Heavy Duty
- Material Mixed
- Features (2) Speed Switch, 2-1/2 in Shaft
- For Use With WWF Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 4R2.24-19S2.R110D
- Zoro # G6125695
- UPC # 837446004558
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 5 1/2 in |
Size | 2 1/2 in |
Details
Item | Wiper Motor |
Type | Heavy Duty |
Material | Mixed |
Features | (2) Speed Switch, 2-1/2 in Shaft |
For Use With | WWF Series |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
Series | WWF |
Includes | Mounting Screws |
Motor Voltage | 24 V |
Voltage | 24 V |
Mounting Hardware Included | Yes |
Description
Wiper Motor, Voltage 24 V, Material Mixed, Includes Mounting Screws, For Use With WWF Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 2 1/2 in, Type Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco - STKMR HVAC Tool Starter Kit (STKMR)
- ECCO Mounting Bracket 1 In Pipe Mirror Mount (A6400MB)
- VELVAC Blind Spot Mirror Bracket Kit, Tripod (715778)
- ILC Replacement for Orbitec A 64193 FL replacement light bulb lamp (A 64193 FL ORBITEC)
- AUTOTEX Wiper Arm Adapter Plate, Metal, 4" Size (200242)
- AUTOTEX Wiper Motor, 12V, 2-1/2" Shaft, 2 Speed (4R2.12-19S2.R110D)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9202)
- AUTOTEX Wiper Motor, 24V, Coast to Park Circuit (MT107373)
- AUTOTEX Wiper Arm, Dry Pantograph (200465)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 28 In (200483N)
- A1 CARDONE New Wiper Motor, 85-387 (85-387)
- Autotex Automotive Exterior Accessories