Shop All Windshield Wiper Parts
Autotex
Wiper Motor, 24V, 1-1/2" Shaft, Metal
Mfr # 4A1.24.R110CE
Zoro # G6125677
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5 1/2 in
- Type Heavy Duty
- Material Mixed
- Motor Voltage 24 V
- Includes Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 4A1.24.R110CE
- Zoro # G6125677
- UPC # 837446004312
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 5 1/2 in |
Size | 1 1/2 in |
Details
Item | Wiper Motor |
Type | Heavy Duty |
Material | Mixed |
Motor Voltage | 24 V |
Includes | Mounting Screws |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
For Use With | WWF Series |
Standards | CE Certified |
Features | 1-1/2 in Shaft, 110 Degrees Adjustable Wipe Angle, 18nm Torque, Coast to Park Circuit |
Series | WWF |
Voltage | 24 V |
Mounting Hardware Included | Yes |
Description
Wiper Motor, Voltage 24 V, Material Mixed, Includes Mounting Screws, For Use With WWF Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 1 1/2 in, Type Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Alignment System, Reese Tow power (7012900)
- RUGGED RIDGE LOWER DOOR HINGE BRACKETS, 76-06 JEEP CJ & WRANGLER, BLACK (11202.03)
- WESTWARD Bottle Jack, 20 Ton, 9 3/4-18 3/4 In Lift (1ZKX8)
- BALDWIN FILTERS Fuel Filter, 9-13/16x5-27/32x9-13/16 In (PF116)
- AUTOTEX Wet Kit, Wiper Arm Replacement (19478)
- AUTOTEX Adjustable Wiper Arm, 500 to 600mm (200718)
- AUTOTEX Wiper Motor, 12V (H131)
- AUTOTEX Wiper Motor, Oscillating, Size Shaft 2 In (4R2.12.R110D)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 26 In (200489N)
- AUTOTEX Wiper Arm, Wet Radial Type, 8" to 11" Size (200722)
- AUTOTEXT HEAVY DUTY Step Van Wiper Motor, 12V (G140M)
- Autotex Windshield Wiper Parts