Shop All Windshield Wiper Parts
Autotex
Wiper Motor, 2-1/2" Shaft, 18nm Torque
Mfr # 4A2.12.R110CE
Zoro # G6125668
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified
- For Use With WWF Series
- Material Mixed
- Type Heavy Duty
- Series WWF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 4A2.12.R110CE
- Zoro # G6125668
- UPC # 837446004329
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 5 1/2 in |
Size | 2 1/2 in |
Details
Standards | CE Certified |
For Use With | WWF Series |
Material | Mixed |
Type | Heavy Duty |
Series | WWF |
Motor Voltage | 12 V |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
Features | 110 Degrees Adjustable Wipe Angle, 18nm Torque, 2-1/2 in Shaft, Coast to Park Circuit |
Item | Wiper Motor |
Includes | Mounting Screws |
Mounting Hardware Included | Yes |
Voltage | 12 V |
Description
Wiper Motor, Voltage 12 V, Material Mixed, Includes Mounting Screws, For Use With WWF Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 2 1/2 in, Type Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4641)
- KEYSCO TOOLS Windshield Wire, Approx 650 ft/1 lb Spool (77377)
- MOTORMITE Door Pull Strap-Full Length, 77202 (77202)
- BALDWIN FILTERS Air Filter, 9-13/16 x 16-1/2 in. (PA3855-FN)
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm (200715)
- AUTOTEX Wiper Motor, Oscillating, Voltage 12 (4R1.12.R110D)
- AUTOTEX Wiper Motor, 24V, 2-1/2" Shaft, 2 Speed (4R2.24-19S2.R110D)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9207K)
- AUTOTEX Washer Hose Tubing (19479-10)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 26 In (200489N)
- AFTERMARKET Windshield Wiper Motor 24 Volt F 006 B20 064 F 006 B20 048 (BMOTOR24V)
- Autotex Automotive Exterior Accessories