Shop All Windshield Wiper Parts
Autotex
Wiper Motor, 12V, 1-1/2" Shaft, 2 Speed
Mfr # 4R1.12-19S2.R110D
Zoro # G6125729
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5 1/2 in
- Type Heavy Duty
- Motor Voltage 12 V
- Features (2) Speed Switch, 1-1/2 in Shaft
- Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 4R1.12-19S2.R110D
- Zoro # G6125729
- UPC # 837446004527
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 5 1/2 in |
Size | 1 1/2 in |
Details
Item | Wiper Motor |
Type | Heavy Duty |
Motor Voltage | 12 V |
Features | (2) Speed Switch, 1-1/2 in Shaft |
Application | Bus, Commercial Truck, Con/Ag, Marine, RV, Truck |
Series | WWF |
Includes | Mounting Screws |
Material | Mixed |
For Use With | WWF Series |
Mounting Hardware Included | Yes |
Voltage | 12 V |
Description
Wiper Motor, Voltage 12 V, Material Mixed, Includes Mounting Screws, For Use With WWF Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 1 1/2 in, Type Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53303)
- BUYERS PRODUCTS 14x12x30 Inch Black Steel Underbody Truck Box with T-Handle (1703353)
- DENT FIX EQUIPMENT PARKING SENSOR LENS HOLE MAKER (DFEZ10)
- VELVAC H-Duty Battery Lug 2/0 Ga 1/2" Stud (058328)
- AUTOTEX Wiper Motor, Oscillating, Voltage 12 (4R1.12.R110D)
- AUTOTEX Wiper Motor, 12V, 2-1/2" Shaft, 2 Speed (4R2.12-19S2.R110D)
- AUTOTEX Wiper Motor, 24V, 2-1/2" Shaft, 2 Speed (4R2.24-19S2.R110D)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 24 In (200480N)
- AUTOTEX Wiper Arm, Wet Radial, 22 In Size (201512N)
- AUTOTEX Wiper Motor, 3-1/2" Shaft, Heavy Duty (4R3.24.R110D)
- WAI GLOBAL WIPER MOTOR, WPM9049 (WPM9049)
- Autotex Windshield Wiper Parts