Shop All Wiper Blades
Autotex
Wiper Blade
Mfr # WN-20
Zoro # G1808423
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Includes Adapter, Mounting Hardware
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
- For Use With Narrow Saddle Mount Wiper Arm
- Standards SAE J903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # WN-20
- Zoro # G1808423
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 20 in |
Blade Length Range | 18 in to 20 in |
Size | 20 in |
Details
Item | Wiper Blade |
Type | Heavy Duty |
Includes | Adapter, Mounting Hardware |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
For Use With | Narrow Saddle Mount Wiper Arm |
Standards | SAE J903 |
Material | Metal |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Series | WN |
Blade Material | Rubber |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Blade Type | Conventional |
Mounting Hardware Required | Yes |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 20 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series WN, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN WHEEL Prop-13 1/2X17 Rh 3Bl Ss Balli, #933417 (933417)
- QUICKCABLE Battery Cable, 1 ga., Solid, 60V, PVC, Red (200205-396-025)
- GATES Regular Locking Fuel Cap, 31769 (31769)
- BALDWIN FILTERS Air Filter, 6-1/2 x 2-3/16 in. (PA2638)
- AUTOTEX Wiper Blade (WN-18)
- AUTOTEX Wiper Blade (WN-13)
- AUTOTEX Adapter Plate, Dry Pantograph (200241)
- AUTOTEX Wiper Blade (71-16)
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 11 In. (R1-11)
- AUTOTEX Wiper Blade (W1-20)
- BOSCH ICON Wiper Blade -19OE (19OE)
- Autotex Automotive Exterior Accessories