Shop All Wiper Blades
Autotex
Wiper Blade
Mfr # WN-18
Zoro # G1119641
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
- For Use With Narrow Saddle Mount Wiper Arm
- Material Metal
- Includes Nut, Shoulder Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # WN-18
- Zoro # G1119641
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 18 in |
Blade Length Range | 18 in to 20 in |
Size | 18 in |
Details
Item | Wiper Blade |
Type | Heavy Duty |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
For Use With | Narrow Saddle Mount Wiper Arm |
Material | Metal |
Includes | Nut, Shoulder Bolt |
Standards | SAE J903 |
Series | WN |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Adapter Included | Yes |
Windshield Location | Front |
Mounting Hardware Required | Yes |
Blade Material | Rubber |
Mounting Hardware Included | No |
Blade Type | Conventional |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 18 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Nut, Shoulder Bolt, Mounting Hardware Included No, Mounting Hardware Required Yes, Series WN, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Charger, Maintainer, 12V (ESS6100)
- HELLA BULB 880 12V 27W PG1 (880)
- PHOENIX USA PHOENIX USA AML1 Valve Stem Extension (P1G-AML1)
- STENS Oem Replacement Belt 265-933 For Wright Mfg. 71460013 (265-933)
- AUTOTEX Wiper Blade (WN-20)
- AUTOTEX Wiper Blade (WN-13)
- AUTOTEX Wiper Blade, Heavy Duty, 21mm And 27mm (78-360)
- AUTOTEX Wiper Blade (78-28)
- AUTOTEX Wiper Blade, Universal Crimped, Size 24 In (M5-24)
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 16 In. (R1-16)
- ANCO Wiper Blade, Series 31, 20 In (31-20)
- Autotex Wiper Blades