Shop All Wiper Blades
Autotex
Wiper Blade
Mfr # W1-20
Zoro # G0667082
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type W1 Winter
- Includes Hook, Pin, or Bayonet Wiper Arm Adapter
- Material Metal
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
- For Use With Hook, Pin Boyonet Wiper Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autotex
- MFR # W1-20
- Zoro # G0667082
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 20 in |
Blade Length Range | 18 in to 20 in |
Size | 20 in |
Details
Item | Wiper Blade |
Type | W1 Winter |
Includes | Hook, Pin, or Bayonet Wiper Arm Adapter |
Material | Metal |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
For Use With | Hook, Pin Boyonet Wiper Arms |
Standards | SAE J903 |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Series | W1 |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Blade Type | Conventional |
Blade Material | Rubber |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 20 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series W1, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Cord Organizers, PK4 (23693)
- TECHNIDOT Fitting, DOT, PTC, Hex Male, 1/2" x 1/2" Male NPT (DOT68-0808)
- VALTERRA EZ COUPLER DELUXE BAYONET SEWER HOSE KIT, 20 (D04-0115)
- MAIN FILTER FAIREY ARLON 4A310 Replacement/Interchange Spin-On Filter (MF0058084)
- AUTOTEX Wiper Blade (W1-16)
- AUTOTEX Wiper Blade (W1-24)
- AUTOTEX Wiper Blade (W1-26)
- AUTOTEX Wiper Blade, HD Narrow SS Flat Blade (71-12)
- AUTOTEX Wiper Blade, Beam, 18 In Size (CLX-18)
- AUTOTEX Wiper Blade (71-20)
- BOSCH Wiper Blade, 24Ca (24CA)
- Autotex Wiper Blades