Shop All Wiper Blades
Autotex
Wiper Blade
Mfr # W1-16
Zoro # G2571956
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type W1 Winter
- Material Metal
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
- For Use With Hook, Pin Boyonet Wiper Arms
- Includes Hook, Pin, or Bayonet Wiper Arm Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autotex
- MFR # W1-16
- Zoro # G2571956
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 16 in |
Blade Length Range | 15 in to 17 in |
Size | 16 in |
Details
Item | Wiper Blade |
Type | W1 Winter |
Material | Metal |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
For Use With | Hook, Pin Boyonet Wiper Arms |
Includes | Hook, Pin, or Bayonet Wiper Arm Adapter |
Standards | SAE J903 |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Series | W1 |
Blade Type | Conventional |
Blade Material | Rubber |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 16 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series W1, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Torque Extension 140Ft/Lb - Aqua, Q (30220)
- LUCAS OIL 1 Gallon Engine Oil Stop Leak (10279)
- GROTE Plug, 2-Pin, 16 Gauge, 24" (82-1038)
- VALTERRA Valterra A04-0151XBK EZ Hose Carrier - 46", Black (A04-0151XBK)
- AUTOTEX Wiper Blade (W1-22)
- AUTOTEX Wiper Blade (W1-26)
- AUTOTEX Wiper Blade (W1-20)
- AUTOTEX Wiper Blade (71-20)
- AUTOTEX Wiper Blade, Heavy Duty, Size 32 In (78-320)
- AUTOTEX Wiper Blade, 26 In. (13226SS)
- AUTOTEX Wiper Blade (W1-24)
- Autotex Wiper Blades