Shop All Wiper Blades
Autotex
Wiper Blade, Universal, Size 18 In
Mfr # M6-18
Zoro # G1953856
original price:
$3.75
9% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M6 Premium Metal
- Material Metal and Rubber
- For Use With Hook, Pin Boyonet Wiper Arms
- Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # M6-18
- Zoro # G1953856
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 18 in |
Size | 18 in |
Blade Length Range | 18 in to 20 in |
Details
Item | Wiper Blade |
Type | M6 Premium Metal |
Material | Metal and Rubber |
For Use With | Hook, Pin Boyonet Wiper Arms |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
Includes | Hook, Pin, or Bayonet Wiper Arm Adapter |
Standards | SAE J903 |
Series | M6 |
Blade Material | Rubber |
Adapter Included | Yes |
Mounting Hardware Included | Yes |
Blade Type | Conventional |
Windshield Location | Front |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 18 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series M6, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL 5W-20 4-Cycle Synthetic Blend Motor Oil 1 qt (550035002)
- ANCHOR INDUSTRIES Anchor Engine Mounts, 9617 (9617)
- SCHUMACHER Manual Wheel Charger, 6/12V (DSR139)
- DONALDSON Hydraulic Filter, Strainer, P169016 (P169016)
- AUTOTEX Wiper Blade, Universal, 19 In (M6-19)
- AUTOTEX Roc Loc 2 Rear Wiper Blade, 14" (QFR-14A)
- AUTOTEX Wiper Blade (72-16)
- AUTOTEX Wiper Blade (72-15)
- AUTOTEX Wiper Blade, Universal, Size 17 In (M6-17)
- AUTOTEX Wiper Blade, Heavy Duty, Size 40 In (78-400)
- AUTOTEXT HEAVY DUTY RV Wiper System Linkage, 13" (300850)
- Autotex Wiper Blades