Shop All Wiper Blades
Autotex
Wiper Blade, Universal, Size 14 In
Mfr # M6-14
Zoro # G1389035
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M6 Premium Metal
- For Use With Hook, Pin Boyonet Wiper Arms
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
- Material Metal And Rubber
- Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autotex
- MFR # M6-14
- Zoro # G1389035
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 14 in |
Blade Length Range | 14 in and Under |
Size | 14 in |
Details
Item | Wiper Blade |
Type | M6 Premium Metal |
For Use With | Hook, Pin Boyonet Wiper Arms |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
Material | Metal And Rubber |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Standards | SAE J903 |
Includes | Hook, Pin, or Bayonet Wiper Arm Adapter |
Series | M6 |
Blade Type | Conventional |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Blade Material | Rubber |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 14 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series M6, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR 33 in. 31 Spline with Bearing Flanged Axle for Ford 9 in. Rear Ends (ALL67503)
- GARMIN Perspective Mount f/Livescope Plus LVS34 (010-13228-00)
- MARADYNE FLUID POWER GROUP Weld Flange, SAE-32, Steel, 2-1/2" (TWF-32)
- BALDWIN FILTERS Air Filter, 5-1/32 x 12-5/16 in. (RS3549)
- AUTOTEX Wiper Blade, Universal, Size 22 In (M6-22)
- AUTOTEX Wiper Blade, Universal, Size 13 In (M6-13)
- AUTOTEX Wiper Blade, Universal, Size 12 In (M6-12)
- AUTOTEX Wiper Blade, Universal Crimped, Size 24 In (M5-24)
- AUTOTEX Pink Wiper Blade, Automotive, 22 In (AP-PF22)
- AUTOTEX Wiper Blade, Heavy Duty, Saddle, 40" Size (78-40)
- AUTOTEXT HEAVY DUTY Hook Thomas Bus Wiper, 28" (120228)
- Autotex Wiper Blades