Shop All Wiper Blades
Autotex
Wiper Blade, Universal Crimped, Size 24 In
Mfr # M5-24
Zoro # G1926452
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M5 Metal
- Standards SAE J903
- Includes Hook, Pin, or Bayonet Wiper Arm Adapter
- For Use With Hook, Pin Boyonet Wiper Arms
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # M5-24
- Zoro # G1926452
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 24 in |
Blade Length Range | 21 in to 25 in |
Size | 24 in |
Details
Item | Wiper Blade |
Type | M5 Metal |
Standards | SAE J903 |
Includes | Hook, Pin, or Bayonet Wiper Arm Adapter |
For Use With | Hook, Pin Boyonet Wiper Arms |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
Material | Metal |
Series | M5 |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Blade Material | Rubber |
Mounting Hardware Included | Yes |
Blade Type | Conventional |
Windshield Location | Front |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 24 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series M5, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-15/16 x 9-9/16 in. (PA2183)
- HALTEC Short, Air Liquid Valve (TV-618B)
- LISLE Filter Wrench, Swivel Gripper, Small (57020)
- OTC Camshaft Holding Tool, No. of Pieces 1 (567618)
- AUTOTEX Wiper Blade, Universal Crimped, Size 21 In (M5-21)
- AUTOTEX Wiper Blade, Universal Crimped, Size 28 In (M5-28)
- AUTOTEX Wiper Blade, Universal Crimped, Size 26 In (M5-26)
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 16 In. (R1-16)
- AUTOTEX Wiper Blade, Universal Crimped, Size 16 In (M5-16)
- AUTOTEX Wiper Blade (71-22)
- AUTOTEX Wiper Blade, Beam, 24 In Size (CLX-24)
- Autotex Automotive Exterior Accessories