Shop All Wiper Blades
Autotex
Wiper Blade, Universal Crimped, Size 21 In
Mfr # M5-21
Zoro # G0354645
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M5 Metal
- Standards SAE J903
- Material Metal
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
- Includes Hook, Pin, or Bayonet Wiper Arm Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # M5-21
- Zoro # G0354645
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 21 in |
Size | 21 in |
Blade Length Range | 21 in to 25 in |
Details
Item | Wiper Blade |
Type | M5 Metal |
Standards | SAE J903 |
Material | Metal |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
Includes | Hook, Pin, or Bayonet Wiper Arm Adapter |
For Use With | Hook, Pin Boyonet Wiper Arms |
Series | M5 |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Blade Material | Rubber |
Adapter Included | Yes |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Blade Type | Conventional |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 21 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series M5, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS GOLDENROD FUEL SYSTEM -WATER ABSORBENT V (24042)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34888)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7501)
- VICTOR Hex H V Slv/Cap, 413/418 In, Chrome (00722-8A)
- AUTOTEX Wiper Blade, Universal Crimped, Size 28 In (M5-28)
- AUTOTEX Wiper Blade, Universal Crimped, Size 22 In (M5-22)
- AUTOTEX Wiper Blade, Universal Crimped, Size 17 In (M5-17)
- AUTOTEX Wiper Blade (72-16)
- AUTOTEX Wiper Blade, Universal, Size 21 In (M6-21)
- AUTOTEX Pink Wiper Blade, Automotive, 24 In (AP-PF24)
- ANCO 31-22 31-series Wiper Blade (31-22)
- Autotex Wiper Blades