Shop All Wiper Blades
Autotex
Wiper Blade, Universal Crimped, Size 19 In
Mfr # M5-19
Zoro # G0426736
original price:
$3.15
11% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M5 Metal
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
- Material Metal
- Includes Hook, Pin, or Bayonet Wiper Arm Adapter
- For Use With Hook, Pin Boyonet Wiper Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # M5-19
- Zoro # G0426736
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 19 in |
Size | 19 in |
Blade Length Range | 18 in to 20 in |
Details
Item | Wiper Blade |
Type | M5 Metal |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
Material | Metal |
Includes | Hook, Pin, or Bayonet Wiper Arm Adapter |
For Use With | Hook, Pin Boyonet Wiper Arms |
Standards | SAE J903 |
Series | M5 |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Blade Type | Conventional |
Blade Material | Rubber |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 19 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series M5, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Deer Warning Unit, Chrome, PR (01001-8)
- GATES Classical Section Wrapped V-Belt, B54 (B54)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5176)
- MAXXIMA Dome Lamp, LED, 7-1/2" L, 1" W, White (M84406-C)
- AUTOTEX Wiper Blade, Universal Crimped, Size 24 In (M5-24)
- AUTOTEX Wiper Blade, Universal Crimped, Size 15 In (M5-15)
- AUTOTEX Wiper Blade, Universal Crimped, Size 14 In (M5-14)
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 14 In. (R1-14)
- AUTOTEX Wiper Blade, Universal Crimped, Size 22 In (M5-22)
- AUTOTEX Wiper Blade (71-13)
- AUTOTEX Wiper Blade, Beam, 18 In Size (CLX-18)
- Autotex Wiper Blades