Shop All Wiper Blades
Autotex
Wiper Blade, Universal Crimped, Size 15 In
Mfr # M5-15
Zoro # G2193457
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M5 Metal
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
- Center to Center Length (In.) Metal y Hule
- Standards SAE J903
- For Use With Hook, Pin Boyonet Wiper Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # M5-15
- Zoro # G2193457
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 15 in |
Center to Center Length (In.) | Metal y Hule |
Blade Length Range | 15 in to 17 in |
Size | 15 in |
Details
Item | Wiper Blade |
Type | M5 Metal |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
Standards | SAE J903 |
For Use With | Hook, Pin Boyonet Wiper Arms |
Material | Metal |
Includes | Hook, Pin, or Bayonet Wiper Arm Adapter |
Series | M5 |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Blade Material | Rubber |
Adapter Included | Yes |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Blade Type | Conventional |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 15 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series M5, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Truck/Bus Tire Valve, 3 3/8 In, PK10 (TV-571A-10)
- 3M Silicone Marine Wht 1/10 (8027)
- WEATHERTECH Rear FloorLiners, Black, 449452 (449452)
- FLEXTECH Elbow Hose, Blue, 1-3/4 in., 90 deg. (90-175 X 10)
- AUTOTEX Wiper Blade, Universal Crimped, Size 11 In (M5-11)
- AUTOTEX Wiper Blade, Universal Crimped, Size 17 In (M5-17)
- AUTOTEX Wiper Blade, Universal Crimped, Size 20 In (M5-20)
- AUTOTEX Wiper Blade, Heavy Duty, Size 32 In (78-320)
- AUTOTEX Wiper Blade, Beam, 18 In Size (CLX-18)
- AUTOTEX Wiper Blade (71-20)
- ANCO Dodge Caravan / Grand Caravan 07-96 Hond Wiper Blade, 97-26 (97-26)
- Autotex Wiper Blades