Shop All Wiper Blades
Autotex
Wiper Blade, Universal Crimped, Size 11 In
Mfr # M5-11
Zoro # G1660933
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M5 Metal
- Standards SAE J903
- For Use With Hook, Pin Boyonet Wiper Arms
- Material Metal
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # M5-11
- Zoro # G1660933
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 11 in |
Blade Length Range | 14 in and Under |
Size | 11 in |
Details
Item | Wiper Blade |
Type | M5 Metal |
Standards | SAE J903 |
For Use With | Hook, Pin Boyonet Wiper Arms |
Material | Metal |
Application | Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus |
Includes | Hook, Pin, or Bayonet Wiper Arm Adapter |
Series | M5 |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Blade Type | Conventional |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Adapter Included | Yes |
Blade Material | Rubber |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 11 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series M5, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLETTE Airlette BSA-2 Snap-In Vent Deluxe (BSA-2)
- A & I PRODUCTS Glass, Rear 65.5" x46.5" x4" (A-CG1996)
- AUTOTEXT HEAVY DUTY Dyna Radial Dry Wiper Arm, 24" (201563)
- HOPPY 4 FLAT WIRE EXTNSION 48"" (47115)
- AUTOTEX Wiper Blade, Universal Crimped, Size 18 In (M5-18)
- AUTOTEX Wiper Blade, Universal Crimped, Size 15 In (M5-15)
- AUTOTEX Wiper Blade, Universal Crimped, Size 13 In (M5-13)
- AUTOTEX Wiper Blade, Universal, Size 18 In (M6-18)
- AUTOTEX Wiper Blade, Beam, 20 In Size (CLX-20)
- AUTOTEX Roc Loc 2 Rear Wiper Blade, 14" (QFR-14A)
- ANCO Wiper Blade, Series 31, 20 In (31-20)
- Autotex Automotive Exterior Accessories