Shop All Wiper Blades
Autotex
Wiper Blade, Rear, Metal, Rubber, 16 In.
Mfr # R1-16
Zoro # G5240654
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type R1 Universal Rear
- Standards SAE J903
- Material Plastic and Rubber
- Includes AutoConnex Universal Adapter System
- For Use With Roc Lock 2-3, Slide Pinch, Snap Claw Wiper Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # R1-16
- Zoro # G5240654
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 16 in |
Size | 16 in |
Blade Length Range | 15 in to 17 in |
Details
Item | Wiper Blade |
Type | R1 Universal Rear |
Standards | SAE J903 |
Material | Plastic and Rubber |
Includes | AutoConnex Universal Adapter System |
For Use With | Roc Lock 2-3, Slide Pinch, Snap Claw Wiper Arms |
Application | Passenger Car, Truck |
Series | R1 |
Arm Type | Roc-Loc 2, Roc-Loc 3, Slide Pinch, Snap Claw |
Blade Material | Rubber, Polymer |
Mounting Hardware Included | Yes |
Windshield Location | Rear |
Adapter Included | Yes |
Blade Type | Conventional |
Description
Wiper Blade, Blade Type Conventional, Arm Type Roc-Loc 2, Roc-Loc 3, Slide Pinch, Snap Claw, 16 in, Blade Material Rubber, Polymer, Adapter Included Yes, Rear, Includes AutoConnex Universal Adapter System, Mounting Hardware Included Yes, Series R1, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCI Wire Primary White 100Ft 16Ga (55667923)
- LIQUI MOLY Central Hydraulic System Oil, 1 Liter, 20038 (20038)
- PROTO TORQUE ADAPTER 3/8DR 9/16 (PO5118)
- ECCO SAFETY GROUP SURFACE MOUNT AMBER LED HEAD 56 HIGH INTENSE LEDS 15 FLASH PATTERNS (3910A)
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 12 In. (R1-12)
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 14 In. (R1-14)
- AUTOTEX Wiper Blade, Universal Crimped, Size 15 In (M5-15)
- AUTOTEX Wiper Blade (71-16)
- AUTOTEX Wiper Blade, Universal Crimped, Size 19 In (M5-19)
- AUTOTEX Wiper Blade (71-13)
- AUTOTEXT HEAVY DUTY Pin Pivot with Hardware, 1" Pin (300774)
- Autotex Wiper Blades