Shop All Wiper Blades
Autotex
Wiper Blade, Rear, Metal, Rubber, 14 In.
Mfr # R1-14
Zoro # G5265242
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type R1 Universal Rear
- Application Passenger Car, Truck
- Standards SAE J903
- For Use With Roc Lock 2-3, Slide Pinch, Snap Claw Wiper Arms
- Material Plastic and Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # R1-14
- Zoro # G5265242
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 14 in |
Size | 14 in |
Blade Length Range | 14 in and Under |
Details
Item | Wiper Blade |
Type | R1 Universal Rear |
Application | Passenger Car, Truck |
Standards | SAE J903 |
For Use With | Roc Lock 2-3, Slide Pinch, Snap Claw Wiper Arms |
Material | Plastic and Rubber |
Includes | AutoConnex Universal Adapter System |
Arm Type | Roc-Loc 2, Roc-Loc 3, Slide Pinch, Snap Claw |
Series | R1 |
Mounting Hardware Included | Yes |
Adapter Included | Yes |
Blade Material | Rubber, Polymer |
Windshield Location | Rear |
Blade Type | Conventional |
Description
Wiper Blade, Blade Type Conventional, Arm Type Roc-Loc 2, Roc-Loc 3, Slide Pinch, Snap Claw, 14 in, Blade Material Rubber, Polymer, Adapter Included Yes, Rear, Includes AutoConnex Universal Adapter System, Mounting Hardware Included Yes, Series R1, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 75-79 FORD F-100/76-79 FORD F-150/75-79 (MS40918)
- LISLE Long Hose Remover (80220)
- DISCO Chrome Outside Mirror Bolts 6-1.00X26mm 16mm Washer PK10 (1589PK10)
- NU-CALGON Propylene Glycol, Size 5 gal. (4188-11)
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 16 In. (R1-16)
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 12 In. (R1-12)
- AUTOTEX Wiper Blade, Universal, Size 26 In (M6-26)
- AUTOTEX Wiper Blade, Universal Crimped, Size 15 In (M5-15)
- AUTOTEX Roc Loc 3 Rear Wiper Blade, 14" (QFR-14B)
- AUTOTEX Wiper Blade, Universal, Size 24 In (M6-24)
- SILICONE PLUS Wiper Blade, Hybrid, Silicone, 18" Size (PSH181)
- Autotex Automotive Exterior Accessories