Shop All Wiper Blades
Autotex
Wiper Blade, Rear, Metal, Rubber, 12 In.
Mfr # R1-12
Zoro # G5241022
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type R1 Universal Rear
- Material Plastic and Rubber
- For Use With Roc Lock 2-3, Slide Pinch, Snap Claw Wiper Arms
- Standards SAE J903
- Includes AutoConnex Universal Adapter System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autotex
- MFR # R1-12
- Zoro # G5241022
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 12 in |
Blade Length Range | 14 in and Under |
Size | 12 in |
Details
Item | Wiper Blade |
Type | R1 Universal Rear |
Material | Plastic and Rubber |
For Use With | Roc Lock 2-3, Slide Pinch, Snap Claw Wiper Arms |
Standards | SAE J903 |
Includes | AutoConnex Universal Adapter System |
Application | Passenger Car, Truck |
Arm Type | Roc-Loc 2, Roc-Loc 3, Slide Pinch, Snap Claw |
Series | R1 |
Mounting Hardware Included | Yes |
Adapter Included | Yes |
Blade Material | Rubber, Polymer |
Windshield Location | Rear |
Blade Type | Conventional |
Description
Wiper Blade, Blade Type Conventional, Arm Type Roc-Loc 2, Roc-Loc 3, Slide Pinch, Snap Claw, 12 in, Blade Material Rubber, Polymer, Adapter Included Yes, Rear, Includes AutoConnex Universal Adapter System, Mounting Hardware Included Yes, Series R1, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder Clamp, Neg, 4/0, PK5 (406340-005N)
- BALDWIN FILTERS Air Filter, 7-5/8 x 15-21/32 in. (PA4709)
- CRC 14 oz Wheel Bearing Grease Amber (SL3111)
- WESTWARD Ball Joint Separator, 15 1/2 In. L (23M592)
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 14 In. (R1-14)
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 16 In. (R1-16)
- AUTOTEX Wiper Blade (72-16)
- AUTOTEX Wiper Blade, Heavy Duty, 30 In Size (74-30)
- AUTOTEX Wiper Blade (W1-20)
- AUTOTEX Roc Loc 3 Rear Wiper Blade, 14" (QFR-14B)
- TRICO 29 Trico Exact Fit Wiper Blade (Beam) Beam Blade, 29-15B (29-15B)
- Autotex Wiper Blades