Shop All Wiper Blades
Autotex
Wiper Blade, Heavy Duty, Size 32 In
Mfr # 78-320
Zoro # G0457204
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- For Use With 13.6 and 17 mm Saddle Wiper Arms
- Includes Hardware
- Material Stainless Steel
- Application Truck, Con/Ag, RV, Marine, Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 78-320
- Zoro # G0457204
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 32 in |
Size | 32 in |
Blade Length Range | 26 in and Up |
Details
Item | Wiper Blade |
Type | Heavy Duty |
For Use With | 13.6 and 17 mm Saddle Wiper Arms |
Includes | Hardware |
Material | Stainless Steel |
Application | Truck, Con/Ag, RV, Marine, Bus |
Standards | SAE J903 |
Series | 78 |
Arm Type | Saddle |
Mounting Hardware Required | Yes |
Blade Type | Saddle |
Blade Material | Rubber |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Adapter Included | No |
Description
Wiper Blade, Blade Type Saddle, Arm Type Saddle, 32 in, Blade Material Rubber, Adapter Included No, Front, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series 78, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Aftermarket Replacement Belt For Husqvarna Most Iz 4217 Iz 6125 Izc 5221 (266-185)
- HALTEC Tire Valve, Strd Bore, 1-7/8in, SST, PK10 (TV-618A-SS)
- A & I PRODUCTS Square Bore Implement Yoke (w/ Set Screw) 0" x0" x0" (A-804-3519)
- SUBURBAN MANUFACTURING Suburban NT Series Lightweight Furnace; 19;000 BTU (2450A)
- AUTOTEX Wiper Blade, Heavy Duty, Size 40 In (78-400)
- AUTOTEX Wiper Blade, Heavy Duty, 21mm And 27mm (78-360)
- AUTOTEX Wiper Blade, Universal, Size 17 In (M6-17)
- AUTOTEX Wiper Blade (71-13)
- AUTOTEX Wiper Blade, Universal, Size 22 In (M6-22)
- AUTOTEX Wiper Blade, Dyna OEM, Size 22 In (13422)
- ANCO Anco Wiper Products, A-22-M (A-22-M)
- Autotex Wiper Blades