Shop All Wiper Blades
Autotex
Wiper Blade, Heavy Duty, Saddle, 40" Size
Mfr # 78-40
Zoro # G6125905
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Arm Type Saddle
- Features All-Steel Heavy Duty Frame
- For Use With RVs, Buses, Medium/Heavy Duty Trucks
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 78-40
- Zoro # G6125905
- UPC # 837446000208
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 40 in |
Size | 40 in |
Blade Length Range | 26 in and Up |
Details
Item | Wiper Blade |
Type | Heavy Duty |
Arm Type | Saddle |
Features | All-Steel Heavy Duty Frame |
For Use With | RVs, Buses, Medium/Heavy Duty Trucks |
Includes | Hardware |
Series | 78 |
Application | Construction, Agriculture, Marine |
Material | Metal and Rubber |
Blade Material | Rubber |
Adapter Included | No |
Mounting Hardware Required | Yes |
Mounting Hardware Included | Yes |
Blade Type | Saddle |
Windshield Location | Front |
Description
Wiper Blade, Blade Type Saddle, Arm Type Saddle, 40 in, Blade Material Rubber, Adapter Included No, Front, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series 78
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel Kenda K500 Super Turf Tire on 8x7 Rim 4 Hole Wheel (4/4) 858GK4W-4TFK - 18 x 8.50-8 (858GK4W-4TFK)
- BECK/ARNLEY Brake Light Switch, 201-1566 (201-1566)
- SUNBELT Ball Bearing, Pillow Block 5.75" x5.75" x0.97" (A-B1GH50)
- A & I PRODUCTS Bearing, Ball; Special Cylindrical, Round Bore 2" x2" x1" (A-203KRR2-P)
- AUTOTEX Wiper Blade, Heavy Duty, Saddle, 30" Size (78-30)
- AUTOTEX Wiper Blade (W1-20)
- AUTOTEX Wiper Blade, Universal, Size 17 In (M6-17)
- AUTOTEX Wiper Blade, Universal Crimped, Size 22 In (M5-22)
- AUTOTEX Wiper Blade, Beam, 18 In Size (CLX-18)
- AUTOTEX Wiper Blade, Universal Crimped, Size 13 In (M5-13)
- PRIME VISION Wiper Blade (PRIMPBB22)
- Autotex Automotive Exterior Accessories