Shop All Wiper Blades
Autotex
Wiper Blade, Heavy Duty, Saddle, 30" Size
Mfr # 78-30
Zoro # G6125911
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Features All-Steel Heavy Duty Frame
- Material Metal and Rubber
- Application Construction, Agriculture, Marine
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 78-30
- Zoro # G6125911
- UPC # 837446001649
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 30 in |
Blade Length Range | 26 in and Up |
Size | 30 in |
Details
Item | Wiper Blade |
Type | Heavy Duty |
Features | All-Steel Heavy Duty Frame |
Material | Metal and Rubber |
Application | Construction, Agriculture, Marine |
Includes | Hardware |
For Use With | RVs, Buses, Medium/Heavy Duty Trucks |
Series | 78 |
Arm Type | Saddle |
Mounting Hardware Required | Yes |
Windshield Location | Front |
Blade Type | Saddle |
Mounting Hardware Included | Yes |
Adapter Included | No |
Blade Material | Rubber |
Description
Wiper Blade, Blade Type Saddle, Arm Type Saddle, 30 in, Blade Material Rubber, Adapter Included No, Front, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series 78
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Warning Light, LED, Amber, 1/2" L, 5-3/5" W (M20389YCL)
- VELVAC Comp Fitting-3/8" Plug, 5 pcs. (016116)
- VELVAC Constant Torq Clamp, 2-1/4"-3-1/8" (022430)
- DAYCO 87 Buick 3.8L Radiator Hose, 71755 (71755)
- AUTOTEX Wiper Blade, Heavy Duty, Saddle, 40" Size (78-40)
- AUTOTEX Wiper Blade, Heavy Duty, 32 In Size (74-32)
- AUTOTEX Wiper Blade, Universal Crimped, Size 20 In (M5-20)
- AUTOTEX Roc Loc 2 Rear Wiper Blade, 14" (QFR-14A)
- AUTOTEX Wiper Blade (WN-20)
- AUTOTEX Wiper Blade (72-18H)
- BOSCH Wiper Blade, 18Ca (18CA)
- Autotex Wiper Blades