Shop All Wiper Blades
Autotex
Wiper Blade, Heavy Duty, 32 In Size
Mfr # 74-32
Zoro # G1575515
original price:
$29.69
14% off
new price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Standards SAE J903
- Application Truck, Con/Ag, RV, Marine, Bus
- Includes Adapter
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 74-32
- Zoro # G1575515
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 32 in |
Size | 32 in |
Blade Length Range | 26 in and Up |
Details
Item | Wiper Blade |
Type | Heavy Duty |
Standards | SAE J903 |
Application | Truck, Con/Ag, RV, Marine, Bus |
Includes | Adapter |
Material | Metal |
For Use With | Large Hook Mount 12 in x 4 in Wiper Arm |
Arm Type | 12x4 Hook |
Series | 74 |
Blade Material | Rubber |
Mounting Hardware Included | Yes |
Adapter Included | Yes |
Windshield Location | Front |
Blade Type | Conventional |
Description
Wiper Blade, Blade Type Conventional, Arm Type 12x4 Hook, 32 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware Included Yes, Series 74, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMP RESEARCH 14-18 SILVERADO/SIERRA 1500/15-C GM 2500/3500 DRIVER/PASSENGER SIDE BE (75407-01A)
- LITTLE-TREES Little Trees Green Royal Pine Air Freshener , 3PK (U3S-32001)
- ACDELCO RETAINERSPLG WIRE (12132228)
- GROCO Stainless Steel Hose Barb Thru-Hull Fitting - 3/4" (HTH-750-S)
- AUTOTEX Wiper Blade, Heavy Duty, 30 In Size (74-30)
- AUTOTEX Wiper Blade, Heavy Duty, 28 In Size (74-28)
- AUTOTEX Wiper Blade, Universal, Size 22 In (M6-22)
- AUTOTEX Wiper Blade, Heavy Duty, 13.6mm And 17mm (78-36)
- AUTOTEX Roc Loc 2 Rear Wiper Blade, 12" (QFR-12A)
- AUTOTEX Wiper Blade, Universal Crimped, Size 28 In (M5-28)
- BOSCH Excel+ Wiper Blade, 41922 (41922)
- Autotex Automotive Exterior Accessories