Shop All Wiper Blades
Autotex
Wiper Blade, Heavy Duty, 30 In Size
Mfr # 74-30
Zoro # G2511546
original price:
$32.51
8% off
new price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Metal
- For Use With Large Hook Mount 12 in x 4 in Wiper Arm
- Application Truck, Con/Ag, RV, Marine, Bus
- Standards SAE J903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 74-30
- Zoro # G2511546
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 30 in |
Blade Length Range | 26 in and Up |
Size | 30 in |
Details
Item | Wiper Blade |
Type | Heavy Duty |
Material | Metal |
For Use With | Large Hook Mount 12 in x 4 in Wiper Arm |
Application | Truck, Con/Ag, RV, Marine, Bus |
Standards | SAE J903 |
Includes | Adapter |
Arm Type | 12x4 Hook |
Series | 74 |
Blade Type | Conventional |
Adapter Included | Yes |
Mounting Hardware Included | Yes |
Blade Material | Rubber |
Windshield Location | Front |
Description
Wiper Blade, Blade Type Conventional, Arm Type 12x4 Hook, 30 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware Included Yes, Series 74, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Airbag Motors, Kit, Fan Replacement 120V (908-857)
- RULE Rule STC Tournament Series™ 800 G.P.H. Livewell Pump (403STC)
- ANCO Contour Premium Profile Blades, C-24-Oe (C-24-OE)
- WEATHER GUARD Hard Hat Bracket (8875)
- AUTOTEX Wiper Blade, Heavy Duty, 28 In Size (74-28)
- AUTOTEX Wiper Blade, Heavy Duty, 32 In Size (74-32)
- AUTOTEX Wiper Blade, Universal, Size 21 In (M6-21)
- AUTOTEX Wiper Blade, Universal Crimped, Size 26 In (M5-26)
- AUTOTEX Wiper Blade, Universal Crimped, Size 16 In (M5-16)
- AUTOTEX Wiper Blade (71-20)
- TRANSPORT Windshield Wiper Blades (TRP141)
- Autotex Wiper Blades