Shop All Wiper Blades
Autotex
Wiper Blade, Heavy Duty, 13.6mm And 17mm
Mfr # 78-36
Zoro # G0926274
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Includes Hardware
- For Use With 14 and 17 mm Saddle Wiper Arms
- Standards SAE J903
- Application Truck, Con/Ag, RV, Marine, Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autotex
- MFR # 78-36
- Zoro # G0926274
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 36 in |
Size | 36 in |
Blade Length Range | 26 in and Up |
Details
Item | Wiper Blade |
Type | Heavy Duty |
Includes | Hardware |
For Use With | 14 and 17 mm Saddle Wiper Arms |
Standards | SAE J903 |
Application | Truck, Con/Ag, RV, Marine, Bus |
Material | Metal |
Arm Type | Saddle |
Series | 78 |
Blade Material | Rubber |
Blade Type | Saddle |
Adapter Included | No |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Mounting Hardware Required | Yes |
Description
Wiper Blade, Blade Type Saddle, Arm Type Saddle, 36 in, Blade Material Rubber, Adapter Included No, Front, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series 78, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO A/C GASKET 14IN X 14IN UNIVERSAL (25071)
- ECO FUNNEL 8in with 70mm Cap, For 5 Gal Samson Stacker Carboy, Red Lid (EF-8-SW)
- CURT Custom Wiring Harness, 7-Way RV Blade Output, Ford F-150 (56413)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3620S)
- AUTOTEX Wiper Blade, Dyna OEM, Size 22 In (13422)
- AUTOTEX Wiper Blade (78-26)
- AUTOTEX Wiper Blade (78-28)
- AUTOTEX Wiper Blade, Heavy Duty, 28 In Size (74-28)
- AUTOTEX Wiper Blade, Universal Crimped, Size 11 In (M5-11)
- AUTOTEX Wiper Blade, Universal Crimped, Size 28 In (M5-28)
- TRANSPORT Windshield Wiper Blades (TRP211)
- Autotex Wiper Blades