Shop All Wiper Blades
Autotex
Wiper Blade, Dyna OEM, Size 22 In
Mfr # 13422
Zoro # G2187507
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- For Use With 13.6 mm Saddle Wiper Arms
- Includes Adapter, Mounting Hardware
- Material Metal
- Standards SAE J903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 13422
- Zoro # G2187507
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 22 in |
Size | 22 in |
Blade Length Range | 21 in to 25 in |
Details
Item | Wiper Blade |
Type | Heavy Duty |
For Use With | 13.6 mm Saddle Wiper Arms |
Includes | Adapter, Mounting Hardware |
Material | Metal |
Standards | SAE J903 |
Application | Truck, Con/Ag, RV, Marine, Bus |
Arm Type | Saddle |
Adapter Included | Yes |
Mounting Hardware Included | Yes |
Blade Type | Saddle |
Windshield Location | Front |
Blade Material | Rubber |
Description
Wiper Blade, Blade Type Saddle, Arm Type Saddle, 22 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware, Mounting Hardware Included Yes, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THULE Snowpack Extender Black/Silver Ski Carriers (7325)
- OTC Pressure Regulator Socket, Black, 3-7/64"L (6765)
- BANDO Auto Serpentine Belt, 4Pk1650 (4PK1650)
- FLEETGUARD Fuel Filter (FF5461)
- AUTOTEX Wiper Blade (78-26)
- AUTOTEX Wiper Blade, Heavy Duty, 13.6mm And 17mm (78-36)
- AUTOTEX Wiper Blade, Heavy Duty, 32 In Size (78-32)
- AUTOTEX Wiper Blade, Beam, 26 In Size (CLX-26)
- AUTOTEX Wiper Blade, Heavy Duty, 30 In Size (74-30)
- AUTOTEX Wiper Blade, Universal Crimped, Size 11 In (M5-11)
- TRICO Beam Wiper Blade, 13-240 (13-240)
- Autotex Automotive Exterior Accessories