Shop All Wiper Blades
Autotex
Wiper Blade, Beam, 28 In Size
Mfr # CLX-28
Zoro # G1843511
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type F8 Flex
- Standards SAE J903
- For Use With Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms
- Material Rubber
- Includes AutoConnex Universal Adapter System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # CLX-28
- Zoro # G1843511
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 28 in |
Blade Length Range | 26 in and Up |
Size | 28 in |
Details
Item | Wiper Blade |
Type | F8 Flex |
Standards | SAE J903 |
For Use With | Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms |
Material | Rubber |
Includes | AutoConnex Universal Adapter System |
Arm Type | Bayonet, Hook, Pin |
Application | Passenger Car, Truck |
Series | F8 |
Blade Material | Rubber |
Blade Type | Beam |
Adapter Included | Yes |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 28 in, Blade Material Rubber, Adapter Included Yes, Front, Includes AutoConnex Universal Adapter System, Mounting Hardware Included Yes, Series F8, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST RESONATOR AND PIPE ASSEMBLY (56223)
- VALVOLINE Heavy Duty Diesel Engine Oil, Conventional, 5 Gal, 30W (VV395)
- CURT Class 3 Trailer Hitch (13394)
- SUR&R Oil Drain, 1-1/2" dia., 3" W, Metal, PK5 (DP335)
- AUTOTEX Wiper Blade, Beam, 18 In Size (CLX-18)
- AUTOTEX Wiper Blade, Beam, 24 In Size (CLX-24)
- AUTOTEX Wiper Blade, Beam, 21 In Size (CLX-21)
- AUTOTEX Wiper Blade, Universal, Size 17 In (M6-17)
- AUTOTEX Pink Wiper Blade, Automotive, 22 In (AP-PF22)
- AUTOTEX Wiper Blade (WN-20)
- ANCO Wiper Blade, Series 31, 16 In (31-16)
- Autotex Wiper Blades