Shop All Wiper Blades
Autotex
Wiper Blade, Beam, 26 In Size
Mfr # CLX-26
Zoro # G2722002
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type F8 Flex
- Arm Type Bayonet, Hook, Pin
- Includes AutoConnex Universal Adapter System
- Application Passenger Car, Truck
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # CLX-26
- Zoro # G2722002
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 26 in |
Blade Length Range | 26 in and Up |
Size | 26 in |
Details
Item | Wiper Blade |
Type | F8 Flex |
Arm Type | Bayonet, Hook, Pin |
Includes | AutoConnex Universal Adapter System |
Application | Passenger Car, Truck |
Material | Rubber |
Standards | SAE J903 |
For Use With | Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms |
Series | F8 |
Blade Type | Beam |
Windshield Location | Front |
Blade Material | Rubber |
Adapter Included | Yes |
Mounting Hardware Included | Yes |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 26 in, Blade Material Rubber, Adapter Included Yes, Front, Includes AutoConnex Universal Adapter System, Mounting Hardware Included Yes, Series F8, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Dual Head Truck Tire Inflator Gauge (553)
- PHOENIX USA Phoenix Usa PNF98LNT Wheel Simulator Lug Nut Covers (P1G-PNF98LNT)
- ROLL N LOCK Manual Retractable, Lockable, Black, Vinyl (LG131M)
- MAG 1 2.5 gal Gear Oil Container Brown (MAG00832)
- AUTOTEX Wiper Blade, Beam, 17 In Size (CLX-17)
- AUTOTEX Wiper Blade, Beam, 21 In Size (CLX-21)
- AUTOTEX Wiper Blade, Beam, 18 In Size (CLX-18)
- AUTOTEX Wiper Blade, Universal Crimped, Size 24 In (M5-24)
- AUTOTEX Wiper Blade, Universal Crimped, Size 19 In (M5-19)
- AUTOTEX Wiper Blade (72-18H)
- TRICO Trico Wiper Blades, 17-1Hb (17-1HB)
- Autotex Wiper Blades