Shop All Wiper Blades
Autotex
Wiper Blade, Beam, 21 In Size
Mfr # CLX-21
Zoro # G1939411
original price:
$11.00
30% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type F8 Flex
- Standards SAE J903
- For Use With Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms
- Includes AutoConnex Universal Adapter System
- Arm Type Bayonet, Hook, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # CLX-21
- Zoro # G1939411
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 21 in |
Size | 21 in |
Blade Length Range | 21 in to 25 in |
Details
Item | Wiper Blade |
Type | F8 Flex |
Standards | SAE J903 |
For Use With | Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms |
Includes | AutoConnex Universal Adapter System |
Arm Type | Bayonet, Hook, Pin |
Material | Rubber |
Application | Passenger Car, Truck |
Series | F8 |
Blade Type | Beam |
Mounting Hardware Included | Yes |
Blade Material | Rubber |
Adapter Included | Yes |
Windshield Location | Front |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 21 in, Blade Material Rubber, Adapter Included Yes, Front, Includes AutoConnex Universal Adapter System, Mounting Hardware Included Yes, Series F8, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1.5 Inch Clear Round License/Utility Light With 4 LED (5621534)
- ECCO Directional Lamp, 2-13/64" H, 1-37/64" D (3965A)
- GROTE Clearance/Marker Lamp, Optic Lens, LED, Red (47162)
- KEN-TOOL Axle Nut Socket, 3.5" - 6 Pt (30411)
- AUTOTEX Wiper Blade, Beam, 18 In Size (CLX-18)
- AUTOTEX Wiper Blade, Beam, 17 In Size (CLX-17)
- AUTOTEX Wiper Blade, Beam, 26 In Size (CLX-26)
- AUTOTEX Roc Loc 3 Rear Wiper Blade, 14" (QFR-14B)
- AUTOTEX Wiper Blade, Universal Crimped, Size 26 In (M5-26)
- AUTOTEX Wiper Blade (W1-26)
- BOSCH 3397007215 Oe Style Windshield Wiper Blade Set (3397007215)
- Autotex Wiper Blades